Beli tap drill set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Tap Setatribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
- KRISBOW Set Alat Senai dan Tap Ulir Baut Metricatribut:
- Type: Tap Dies Set
- Color: Silver
- Dimensions (cm): 30x15x5
- IS Set Mata Bor dan Tap Spiral untuk Pekerjaan ListrikDeskripsi:Usage:Work materials: Normal steel.atribut:
- Material: High speed steel (SKH)
- Sherwood Straight Flute Tap Setatribut:
- Tap Type: Straight Flute
- Material: High Speed Steel
- SKC Hand TapDeskripsi:Country Manufacturer : China
- IS Set Mata Bor Middle for Electrical ConstructionDeskripsi:Work material: General steel.atribut:
- Material: Tap: Alloy steel (SKS2), Drill: Alloy steel (SKH)
- KLEIN TOOLS Drill Bit & Tap SetDeskripsi:General purpose surface-conditioning discs optimized for use on all metals have an aluminum oxide abrasive. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27112806
- Finish: Bright
- Impact Rated: No
- Includes: Carrying Case
- Senator Set Mata Bor dan TapDeskripsi:Industrial quality. Ground flute, blue finish. Supplied in indexing metal case. Manufactured to BS328/1:1986, DIN 338N & ISO529. 28 Piece Set Contents (mm): Taps: (taper, second and bottom): M3, M4, M5, M6, M8, M10, M12. Drills: 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.2mm.atribut:
- Maximum Tap Size: M12
- Minimum Drill Size: 2.5mm
- Tap LeaD: Bottoming Second Taper
- Standards Met: BS328/1:1986, DIN 338N & ISO529
- Minimum Tap Size: M3
- Tap Thread Standard: Metric
- Tap Size Included: M10 M12. M3 M4 M5 M6 M8
- Drill Material: High Speed Steel
- Tap Finish/Coating: Blue
- Size System: Metric
- Drill Size Included: 10.2. 2.5 3.3 4.2 5.0 6.8 8.5
- Drill Finish/Coating: Blue
- Maximum Drill Size: 10.2mm
- Part Number: SEN0259960K
- NACHI Mata Tap N PointDeskripsi:This non-coarted point tap is used universally.atribut:
- Chamfer Lc: 5
- Material: High vanadium high speed steel HSS - E
- MILWAUKEE Drill and Drive Bitatribut:
- UNSPSC: 31160000
- BOSCH Tap & Die SetDeskripsi:The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.atribut:
- UNSPSC: 23153305
- 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
- 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
- 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
- Case Type: Plastic
- Die Finish: Bright (Uncoated)
- Die Hex Size (inch): 1
- Die Material: High Speed Steel
- Die Material Grade: Carbon Steel
- Die Shape: Hex
- Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
- Die Type: Solid
- Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
- Features: General Purpose Jobs
- Material - Machining: High Speed Steel
- Max. Die Thread Size: 1/2\"-20
- Max. Tap Thread Size: 1/2\"-20
- Measurement System: SAE
- Min. Tap Thread Size: #4-40
- Min. bore dia.: 4-40
- Number of Dies in Set: 1
- Number of Pieces: 40
- Number of Taps: 17
- Tap Chamfer: Plug; Taper
- Tap Finish: Bright (Uncoated)
- Tap Material: High Speed Steel
- Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
- Tap Type: Pipe Tap; Plug Taps
- Thread Direction: Right Hand
- Thread Type: UNC
- Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
- KRISBOW Ballpein Hammer (Palu Konde)Deskripsi:Ballpein Hammer 24oz TPR Handle adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari baja dan memiliki ukuran 24oz. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang TPR yang nyaman untuk dipegang serta aman.
- KRISBOW Brass Hammer (Palu Kunningan)Deskripsi:Brass Hammer 1.5LB adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari brass dan memiliki ukuran 1.5lb. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
- GREENFIELD THREADING Multiple-Size Tap SetDeskripsi:These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.atribut:
- Tap Material: High Speed Steel
- Thread Direction: Right Hand
- TRUSCO Mata Bor CountersinkDeskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- IRWIN HANSON Drill Bit , Tap & Die SetDeskripsi:These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps and dies, which are an economical choice for threading applications in maintenance operations.atribut:
- UNSPSC: 23153305
- Case Type: Plastic
- Die Material: Carbon Steel
- Die OD (inch): 5/8; 1
- Die Shape: Hex
- Die Type: Solid
- Dimensions Standard: Fractional Inch; Machine; Metric
- Drill Bit Dia. Included: 7/64inch; l; #0; #3; #7; #9; #16; #19; #20; #21; #25; #29; #30; #36; #39; #43; 5/64inch; 5/32inch; 1/4inch; 19/64inch; 5/16inch; 21/64inch; 3/8inch; 25/64inch; 13/32inch; 27/64inch; 29/64inch; B; F; H; J; Q; R; S; U; Z
- Drill Bit Finish: Bright (Uncoated)
- Drill Bit Material: Carbon Steel
- Drill Sizes: #16; #19; #20; #21; #25; #29; #3; #30; #36; #39; #43; #7; #9; 0; 1/4in; 13/32in; 19/64in; 21/64in; 25/64in; 27/64in; 29/64in; 3/8in; 5/16in; 5/32in; 5/64in; 7/64in; B; F; H; J; l; Q; R; S; U; Z
- Largest Drill Bit Dia.: U
- Largest Thread Size: 3/8\"-16
- Max. Die Thread Size: 1/2\"-20
- Max. Tap Thread Size: 3/8\"-16
- Measurement System: Fractional Inch
- Number of Dies in Set: 34
- Number of Drills: 36
- Number of Pieces: 117
- Number of Taps: 34
- Smallest Thread Size: #4-40
- Standards: Drills Meet ASME/ANSI B94.11M-1979; Taps and Dies Meet ASME/ANSI B94.9-1987
- Tap Chamfer: Plug
- Tap Length Standard: ANSI
- Tap Material: High Speed Steel
- Tap Type: Straight Flute
- Tap Wrench Number: 12450; 12473; 311088
- Thread Direction: Right Hand
- Thread Pitch Included (mm): 0.50; 0.70; 0.75; 0.80; 0.90; 1.00; 1.25; 1.50; 1.75
- Thread Standard: BSP; Metric; NPT; UNC; UNF
- Thread Type: BSP; Metric; NC; NF; NPT
- Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
- TEKIRO Go Thru Screwdriver Set (Obeng Tembus)Deskripsi:TEKIRO Go Thru Screwdriver Obeng Set - Hijau Transparant [7 Pcs] merupakan set obeng yang terbuat dari bahan Chrome Vanadium berkualitas, kuat, dan tahan lama. Berfungsi sebagai alat untuk mengencangkan dan mengendurkan baut. Ideal untuk melengkapi peralatan perkakas Anda di rumah.Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-) & (+)Memiliki tempat obeng beruba bagFungsi : Untuk melepas dan memasang Screw ( - )&(+)Material : Chrome VanadiumIsi terdiri dari :- 1 Pcs obeng ( - ) 5x75mm- 1 Pcs obeng ( - ) 6x100mm- 1 Pcs obeng ( - ) 6x150mm- 1 Pcs obeng ( - ) 8x200mm- 1 Pcs obeng ( + ) PH 1x75mm- 1 Pcs obeng ( + ) PH 2x100mm- 1 Pcs obeng ( + ) PH 3x150mm
Daftar Harga tap drill set Terbaru March 2026
| TRUSCO Hand Tap Set | Rp169.900 |
| KRISBOW Set Alat Senai dan Tap Ulir Baut Metric | Rp229.900 |
| IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik | Rp4.099.900 |
| Sherwood Straight Flute Tap Set | Rp219.900 |
| SKC Hand Tap | Rp29.900 |
| IS Set Mata Bor Middle for Electrical Construction | Rp2.299.900 |
| KLEIN TOOLS Drill Bit & Tap Set | Rp1.899.900 |
| BOSCH Mesin Bor Bobok Beton | Rp1.999.900 |
| Senator Set Mata Bor dan Tap | Rp2.199.900 |
| KRISBOW Sledge Hammer Rubber Grip (Palu Godam) | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/klP104580741-2.jpg)



/56P103636186-4.jpg)
/c0P103636432-2.jpg)




/P101003957-1.jpg)